Shop All Rotary Tools & Machines
Prox-Tech
Rotary Tool MICROMOT 50 EF, 12 Volt
Mfr # 28512
Zoro # G805308681
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prox-Tech
- MFR # 28512
- Zoro # G805308681
- UPC # 4006274285125
- Country of Origin Luxembourg
- Category Rotary Tools & Machines
Description
slim, easily handled and light. quick-action chuck and electronic revolutions adjustment, with feedback effect (high engine power in the lower revolutions area). Special, balanced, low noise dc motor with high life expectancy. A transformer is required for operation. We recommend micromot network devices from 1.0a. Technical data: direct voltage 12 - 18v. Power absorption up to 40w input. 5,000 - 20,000/min. Length: 8 21/32" (220mm). Weight: 1.2 lb (230g).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 13/64 in Long Nose Plier, Side Cutter Plastic Coated Handle (27 01 160)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- DRILL AMERICA m24x2 HSS Plug Tap and 22.00mm HSS 1/2" Shank Drill Bit (POUM24X2)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- PROX-TECH Professional Rotary Tool IBS/E (38481)
- SOG Folding Knives, Blackout, Steel, Serrated (11-18-02-41)
- MAKITA Plate Biscuit Joiner, Bare Toolw/Battery (XJP03Z + BL1840B)
- MILWAUKEE TOOL Rotary Tool and Battery Kit (2460-20, 48-59-2420)
- DEWALT Cordless Rotary, 60V DC, w/BONUS BATTERY (DCH735X2/DCB606)
- MILWAUKEE TOOL M12 Cordless Rotary Tool, M12 Battery (2460-20, 48-11-2420)
- MILWAUKEE TOOL M12 Battery Pack, M12 Rotary Tool (48-11-2412, 2460-20)
- Prox-Tech Rotary Tools & Machines