Shop All Rotary Tools & Machines
Prox-Tech
Rotary Tool FBS 12/EF
Mfr # 28462
Zoro # G205308731
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prox-Tech
- MFR # 28462
- Zoro # G205308731
- UPC # 4006274284623
- Country of Origin Luxembourg
- Category Rotary Tools & Machines
Description
for precision drilling, milling, sanding, polishing, brushing, rust removal, engraving, chiseling and cutting. includes keyless chuck (capacity 1/64" - 1/8" (0.3 - 3.2mm). A precision ball bearing minimizes spindle side play. Spindle lock button for bit changing obviates the need for spanners. Recessed spindle head for inserting micromot steel collets. Special, balanced, low noise dc motor with high life expectancy. Variable speed control with feedback effect (high engine power in the lower revolutions area). Housing of glass fibre-reinforced polyamide. Technical data: direct voltage 12 - 18v. Maximum power consumption 100w. Speed 3,000 - 15,000rpm. Length 7.3" (185mm). Weight 1lb (450g). we recommend the use of micromot transformers of at least 2.0a.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Deep Imp (CMMT15904)
- QUANTUM STORAGE SYSTEMS Tool Rack, 6x24.13x2.75in, 96 Items Capcty (TR-96)
- WIHA Tool Set Screwdrvr Torx 6Pcs (36296)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- PROX-TECH Professional Rotary Tool IBS/E (38481)
- EQUITY LED, Alarm Clock, 60-90 dB, 12V (E30902)
- WORX 20V Cordless Rotary Tool, Tool Only (WX739L.9)
- DEWALT Cordless Rotary, 60V DC, w/BONUS BATTERY (DCH735X2/DCB606)
- MILWAUKEE TOOL Rotary Tool Kit (2525-21)
- 3M Low Range Oil Qualty Test Strips1005, PK4 (1005)
- 3M Oil Quality Test Strips, 40 strips/bottle (1004)
- Prox-Tech Rotary Tools & Machines