Prox-Tech

Precision Rotary Tool FBS 115/E


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

with soft grip two-component housing for comfortable handling and optimal control. 1001 uses for drilling, milling, grinding, polishing, brushing, de-burring, rust removal, engraving, carving and cutting. A special motor technology (no replacing of brushes necessary) with full-wave electronic speed control allows for powerful operation with constant torque, even at low speeds!! this feature is especially important when micro-drilling, brushing and polishing on delicate materials (e.g. Plastics, etc.). the extremely balanced motor, which makes the tool run smoothly and vibration-free, as well as low weight and the improved ergonomic design with the soft-grip two-component material allow for optimal control while working. The spindle runs in a precision ball bearing. A button locks the spindle for an easy exchange of bits. The keyless precision chuck allows for quick exchange of all accessories with shanks from 1/64" to 1/8" (0.3 - 3.2mm). The tool's 4/5" (20mm) standard collar makes it fit easily into all other useful micromot accessories, such as drill stands and vises, making this precision rotary tool even more versatile.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.