Shop All Rotary Tools & Machines
Prox-Tech
Flex Shaft MICROMOT 110/BF, With Keyless Chuck
Mfr # 28622
Zoro # G005308726
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Prox-Tech
- MFR # 28622
- Zoro # G005308726
- UPC # 4006274286221
- Country of Origin China
- Category Rotary Tools & Machines
Description
two ball bearings in the turned light aluminum hand piece and one in the drive end prevent bits from chattering. The highly flexible shroud and core effortlessly transmit power without heating up even when bent tightly. Anti-kink springs at the grip and drive end. The flexishaft comes with 1/64" - 1/8" (0.3 - 3.2mm) keyless chuck, practical when working with different shaft diameters. The drive shaft is 7/64" and so either fits our 7/64" steel collet or our chuck. For optimal use we recommend to affix the power tool properly, e.g. In our universal holder uhv
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
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN50)
- FELCO C7 Cable Cutter (11C7)
- VERSADRIVE HMT TurboTip Impact Drill Bit 11mm (209015-0110)
- MAKITA 7" Wool Bonnet, Hook & Loop, Compounding (192629-7)
- PROX-TECH Professional Rotary Tool IBS/E (38481)
- PACIFIC CORNETTA Screaming, Meanie 220, Alarm Timer (TZ-220)
- DEWALT Cordless Rotary, 60V DC, w/BONUS BATTERY (DCH775X2/DCB606)
- PROSKIT Super Drill Set w/Adapter 120V AC 60Hz (1PK-500A-2)
- DREMEL 0.02 amps 115 V Corded Micro Engraver Tool Only (290-02)
- CAREPLAY CarePlay Grid Blocks, 64pcs., Set (C5048)
- GYROS PowerPro Variable Speed Rotary Tool Kit - 85 Accessories Included (40-10470)
- Prox-Tech Rotary Tools & Machines