Prox-Tech

Belt Sander BS/E


product price: $344.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

a light, compact and user-friendly unit that makes sanding in tight spaces more convenient. Used in modeling, sculpturing, tool- and die-making or the automotive sector. The belt sander has a speed control for variable speeds from 16 - 38 ft/s (300 - 700m/min.), which enables to work on many different materials, such as wood, metal or plastic. It can be used for grinding and enlarging small openings, grinding in notches, regrinding moulds or polishing (flat surfaces). It is also great for deburring, rounding edges or removing paint. Recentering or tilting the belt is easily done with a screwdriver. the belt arm itself is adjustable within an angle of 60 by the push of a button on the head. technical data: volts 110 - 120v ac, 60hz, max. Power 1/8hp (100w), belt speed 16 - 38 ft./s (300 - 700m/min), length 13 3/4" (350mm), weight 1.4 lb (650g), belt size 13" x 13/32" (330 x 10mm). Comes with two 80 grit and two 180 grit sanding belts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.