Shop All Disposable Gloves
Proworks
Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange
Mfr # GL-N105ORFX
Zoro # G809915212
product price: $47.39
/pk 100, $0.47/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 4.5 mil
- Length 9.5 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proworks
- MFR # GL-N105ORFX
- Zoro # G809915212
- UPC # 75289222658
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.5 in |
Details
Item | Nitrile Exam Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 4.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Finger Thickness | 5 mil |
Description
Where color coding is needed in your facility, ProWorks Orange Nitrile Exam gloves are your answer. Excellent for visibility indoors or out. This standard length, beaded cuff glove is latex-free, durable and offered in small to 2XL sizes, 10bx/100 per case.Bright orange color for color coding and visibilityStandard length, beaded cuff5 mil, examination gradeLatex-freePowder-free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Wraparound Silver Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-6D)
- MIDWEST CAN 5GAL RED MTL Gas Can (5810)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (VPN9680L)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (7500PFM)
- PROWORKS Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (GL-N105ORFM)
- ANSELL Supreno, Exam Gloves with Advanced Barrier Protection, 4.3 mil Palm, Nitrile, L, Violet Blue (MFXSU690L-CASE)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (HND-82712)
- TRADEX GLOVES Ambitex, Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK (VMD4201/5201 (PEC))
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White (SA650-1001)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (GVDR-XL-1)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, XL (10), 50 PK, Blue (2550/XL)
- Proworks Gloves & Hand Protection