Shop All Hand Soap & Lotion Dispensers
Provon
Soap Refill, f/TFX Dispenser, Foam, 1200 mL, Purple, PK 2
Mfr # GOJ538502
Zoro # G602502237
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Size 40.6 fl oz (1200 mL)
- Application Skin
- Type Foam Soap Refill
- Includes TFX Refill Moisturizer Foam Handwash; Fresh Dispensing Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Provon
- MFR # GOJ538502
- Zoro # G602502237
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Item | TFX Refill Moisturizer Foam Handwash |
Color | Purple |
Application | Skin |
Type | Foam Soap Refill |
Includes | TFX Refill Moisturizer Foam Handwash; Fresh Dispensing Valve |
For Use With | Provon TFX Dispenser |
Standards | EcoLogo Certified; UL Listed Certification; MWBE |
Formula | Ingredients:Water (Aqua), Sodium Laureth Sulfate, Citric Acid, Cocamidopropyl Betaine, Disodium Cocoamphodiacetate, Glycerin, PEG-7 Glyceryl Cocoate, Polyquaternium-39, Fragrance (Parfum), Methylchloroisothiazolinone, Methylisothiazolinone, Blue 1 (CI 42090), Red 40 (CI 16035) |
Fragrance | Cranberry |
Features | Rich Lather; Bio-based; Moisturizing |
Packaging Type | Pump Bottle |
Description
Ultra-mild, foam soap refill delivers rich lather and a refreshing cranberry fragrance in your PROVON TFX Dispenser. Advanced skin moisturizers soothe the skin. Intelligent design creates less waste. SmartFlex bottle design uses 30 percent less material than HDPE. Sanitary-sealed refill helps prevent contamination by keeping germs out. PROVON Foaming Handwash is USDA certified, bio-based and EcoLogo certified. Each 1200 ml. refill comes with a fresh dispensing valve. Refill is made from recyclable plastic.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITBENC LYSOL, TOILET BOWL CLEANER WITH HYDROGEN PEROXIDE, COOL SPRING BREEZE, 24 OZ, 9PK (98011)
- TENNANT Rear Squeegee Blade (222382)
- DEWALT 35MM Tool Adapter For DEWALT Dust Extractors (DWV9130)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring, Dry, Reusable (20-1100)
- PROVON LTX Behavioral Health Dispenser, Hand Soap, Touch-Free (1927-01-DLY)
- PROVON Hands-Free Foot Pump Dispenser for PROVON 32oz, PK6 (4298-06)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- PROVON TFX Antimicrobial Skin Cleanser Dispenser, Touch-Free, Gray (2845-12)
- PROVON FMX-12 Dispenser, Push-Style, 1250mL, Dove Gray (5160-06)
- PROVON LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray (1371-04)
- ASI Automatic Soap Dispenser White Plastic (0361)
- Provon Hand Soap & Lotion Dispensers