Shop All Face and Body Soap
This Product is Discontinued
Provon
Perineal Wash, 8oz Spray Bottle, No Rinse, PK48 (Discontinued)
Mfr # 4525-48
Zoro # G2665424
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Spray Bottle
- Hygiene Form Liquid
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Provon
- MFR # 4525-48
- Zoro # G2665424
- UPC # 073852019834
- Country of Origin Unknown
- Category Face and Body Soap
Dimensions
Size | 8 oz |
Details
Hygiene Series | None |
Requires Dispenser | No |
Packaging Type | Spray Bottle |
Hygiene Form | Liquid |
Hygiene Properties | None |
Fragrance | Fresh Herbal |
Item | Perineal Wash |
Color | Green |
Formula | Aloe, Vitamin E |
Description
Perineal Wash, Color Green, Form Liquid, Series Not Applicable, Fragrance Fresh Herbal, Hygiene Properties None, Formula Aloe, Vitamin E, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.