Shop All Hand Soap & Lotion Dispensers
Provon
LTX-12™ Dispenser, Touch-Free, 1200mL
Mfr # 1927-01
Zoro # G1857637
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam
- Soap/Lotion Type Liquid/Gel and Foam
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # 1927-01
- Zoro # G1857637
- UPC # 73852064322
- Country of Origin Switzerland
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 11 1/2 in |
Width | 6 7/8 in |
Depth | 4 3/4 in |
Overall Height | 4 1/8 in |
Overall Depth | 11 1/4 in |
Overall Width | 6 1/2 in |
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material 304 Stainless Steel, Series LTX, Finish Epoxy Coated, Compatible with Manufacturer Model Number 1922-02, 1941-02, 1944-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 11 1/4 in, Overall Height 4 1/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Precision Angle® Broom, Steel Handle, 11" wide (201)
- METHOD 14OZ SS Cleaner (1919)
- CARLISLE FOODSERVICE 60" Tapered Squeegee Handle, Natural, Wood (4026200)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK6 (OFENB-F-006I036M-88)
- PROVON LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray (1371-04)
- PROVON ADX-12 Dispenser, Push-Style, 1250mL, Gray/White (8871-06)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Gray (1971-04)
- PROVON LTX Behavioral Health Dispenser, Hand Soap, Touch-Free (1927-01-DLY)
- PROVON TFX Antimicrobial Skin Cleanser Dispenser, Touch-Free, Gray (2845-12)
- ZURN Zurn Wall Mount Liquid Soap Dispenser (Z6900-SD-WM)
- Provon Hand Soap & Lotion Dispensers