Shop All Hand Soap Dispenser Refills
Provon
Green Certified 1250 mL Fragrance Free Foam Hand Soap Cleaner Dispenser Refill, 4PK
Mfr # 5182-04
Zoro # G609622495
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Provon
- MFR # 5182-04
- Zoro # G609622495
- UPC # 73852280715
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
The PROVON Green Certified Foam Hand Cleaner, 1250 mL FMX-12 refill, helps remove unwanted dirt, residue, and germs from hands, contains skin conditioners, and comes in a sealed refill bottle for PROVON FMX-12 dispensers sold separately. The skin conditioners including propylene glycol and polyquaternium-10 help keep skin moisturized. The hand cleaner is fragrance and dye free to reduce the chance of allergic reactions, and is suitable for frequent hand washing. The bottle has a clear window to show the current fill level, and it comes with a fresh dispensing valve to help reduce potential germ exposure. This hand cleaner meets the ECOLOGO hand cleaner standard for its reduced human and aquatic toxicity and reduced volatile organic compounds VOCs content compared to other products in its category. The ECOLOGO standard also verifies product effectiveness to be equivalent to or better than a nationally recognized conventional product. This hand cleaner is readily biodegradable to the Organization for Economic Co-operation and Development OECD 301B standard.A mild, biodegradable foam soap formula for general useFoamed liquid soap helps remove unwanted dirt, residue, and germs from handsSealed refill bottle for FMX-12 dispenser sold separately comes with a fresh dispensing valve to help reduce potential germ exposure and a clear window to show fill levelContains skin conditioners to help keep skin moisturized; Fragrance- and dye-free to reduce the chance of allergic reactionsMeets the ECOLOGO institutional hand cleaner standard CCD-104 and the Green Seal GS-41 hand cleaners for industrial and institutional use standard for use of environmentally safer ingredients and packagingRefill is compatible only with PROVON FMX-12 dispenser, 5160-06
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F H P LP O-Cedar Toilet Bowl Brush With Caddy (135933)
- SURFACE SHIELDS Surface Sled, 48 in.L, White, PK2 (AP4)
- CARLISLE FOODSERVICE Flo-Pac 369448B14 Blue Medium Cotton Blend Looped End Wet Mop Head with 5'' Green Headband (271369448B14)
- DAYTON Power Cord (31UK30)
- PROVON 700 ml Foam Hand Soap Cartridge (1341-03)
- PROVON 1200 ml Liquid Hand Soap Refill Cartridge (1922-02)
- PROVON 23.7 fl oz (700 mL) LTX-7 Clear & Mild Foam Handwash Refill 3 PK (GOJ134103CT)
- PROVON 40.6 fl oz (1200 mL) LTX-12 Foaming Antibacterial Handwash 2 PK (GOJ194402)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5182-04)
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL (5185-03)
- DEB Hand Cleanser Cartridge, 6 PK (PN98318706)
- Provon Hand Soap Dispenser Refills