Shop All Face and Body Soap
Provon
Foaming Hair and Body Wash w/Moisturizers, Cucumber Melon, 1250mL, PK4
Mfr # 5187-04
Zoro # G8285946
product price: $91.39
/pk 4, $22.85/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Bottle
- Fragrance Cucumber Melon
- Capacity 1,250 mL
- Application Hair; Body
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # 5187-04
- Zoro # G8285946
- Country of Origin United States
- Category Face and Body Soap
Details
Packaging Type | Bottle |
Fragrance | Cucumber Melon |
Capacity | 1,250 mL |
Application | Hair; Body |
Color | Green |
Weight | 11.99 lbs |
Standards | EcoLogo Certified |
For Use With | PROVON FMX-12 Dispensers |
Description
Specially designed foaming formula, enriched with vitamins and moisturizers, provides a gentle cleansing experience along with a fresh, clean scent. Push dispenser, with viewing window for easy maintenance, offers a generous portion of soft, gentle foam. Air is infused into the soap as it is dispensed, resulting in a rich, creamy lather. High-quality, luxurious foaming shampoo and body wash. Pre-lathered for gentle, total body cleansing. Quicker and easier to use than liquid shampoo. Provides a pleasant bathing experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE First Aid Kit Refill Burn Cream Packets, PK12 (13-006)
- BAND-AID Adhesive Bandages, Flex Fabric, 1 Size, 1", 100/BX, 12BX/CT, PK12 (JOJ4444CT)
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 20 Per Box (FAE-6200)
- PROVON Ultimate Shampoo and Body Wash, Light Floral Scent, 2,000 mL Refill, PK4, 4PK (3227-04)
- WORLD AMENITIES Bodyography Body Wash, 1.4 oz., 300PK (HA-BD-003A)
- ZEP Blue Energy Shower Gel, 1 gal., PK4 (146624)
- DOVE Dove Cool Moisture Body Wash 22 fl. oz. Bottle, PK6 (12339)
- NOXZEMA Noxzema Facial Care Original Deep Clean Cream 2 oz., PK24 (56009)
- ZOGICS Organics Body Wash, Honey Coconut, 1 gallon (OBWHC128-Single)
- DOVE Dove Sensitive Skin Body Wash 22 fl. oz. Bottle, PK4 (68541)
- Provon Face and Body Soap