Shop All Dispenser Lotions
This Product is Discontinued
Provon
Enriched Lotion Soap, 2000mL NXT Refill, PK4 (Discontinued)
Mfr # 2213-04
Zoro # G9033884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hygiene Series NXT
- Packaging Type Cartridge
- Size 2,000 mL
- Hygiene Properties Moisturizing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # 2213-04
- Zoro # G9033884
- UPC # 073852022131
- Country of Origin Unknown
- Category Dispenser Lotions
Dimensions
Size | 2,000 mL |
Details
Hygiene Series | NXT |
Packaging Type | Cartridge |
Hygiene Properties | Moisturizing |
Hygiene Form | Liquid |
Fragrance | Floral |
Requires Dispenser | Yes |
Item | Body Wash |
Uses Dispenser | Mfr. No. 2215 |
Color | Pink |
Formula | pH-Balanced for Mildness |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products |
Series | NXT |
Manufacturer Dispenser Part Number | Mfr. No. 2215 |
Form | Liquid |
Description
Body Wash, Color Pink, Form Liquid, Series NXT, Fragrance Floral, Hygiene Properties Moisturizing, Formula pH-Balanced, Manufacturer Dispenser Part Number Mfr. No. 2215, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.