Shop All Hand Soap & Lotion Dispensers
Provon
ADX-7 700mL Foam Soap Dispenser, Push-Style, Gray/White
Mfr # 8771-06
Zoro # G3965963
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 700 mL
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Provon
- MFR # 8771-06
- Zoro # G3965963
- UPC # 073852027662
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 700 mL |
Size | 700 mL |
Height | 3 23/32 in |
Width | 9 13/16 in |
Depth | 3 15/16 in |
Overall Width | 3 3/4 in |
Overall Depth | 4 in |
Overall Height | 9 3/4 in |
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series ADX-7, Finish Matte, Compatible with Manufacturer Model Number 8721-04, Refill Size 700 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 in, Overall Height 9 3/4 in, Overall Width 3 3/4 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29383)
- OSBORN Handle-Style Wire Scratch Brush, Model:, Bristle Length: 7/16in., Bristle: Stainless Steel (54022)
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge, 4 PK (FG750390)
- WEILER Vortec Pro Hand Wire Scratch Brush, Fill, Wood Handle, 3 x 7 Rows (44805)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Gray (1971-04)
- PROVON FMX-12 Dispenser, Push-Style, 1200mL, Gray (5172-06)
- PROVON LTX-12™ Dispenser, Touch-Free, 1200mL (1927-01)
- PROVON FMX-12 Dispenser, Push-Style, 1250mL, Dove Gray (5160-06)
- PROVON NXT 1000mL Dispenser, Push-Style, Gray (2115-06)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- Graphite (6434-01)
- Provon Hand Soap & Lotion Dispensers