Shop All Hand Soap Dispenser Refills
Provon
700 mL Personal Soaps 3 PK
Mfr # 1344-03
Zoro # G706569426
product price: $90.65
/pk 3, $30.22/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Floral
- Size 700 mL
- Application Hand
- Soap/Lotion Type Foam
- Features For LTX-7 Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # 1344-03
- Zoro # G706569426
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 700 mL |
Details
Fragrance | Floral |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Features | For LTX-7 Dispenser |
Cleaner Container Type | Dispenser Refill |
Color | Blue |
For Use On | Light Soil |
For Use With | PROVON® LTX-7 (1371-04) |
Description
High-performance, antimicrobial foam soap is great for general handwashing. It's a mild and effective alternative to Triclosan-based products. Helps reduce disease-causing bacteria on the skin. This gentle cleanser is formulated with 0.5% Chloroxylenol (PCMX) as part of a complete hand hygiene regimen. Pleasant floral fragrance. Ideal for the healthcare professional who washes frequently and wants the additional protection of an antimicrobial soap. Has low potential for skin irritation and allergic contact dermatitis.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 1 qt. Trigger Spray Bottle, Alcohol, 4 PK (SS10009)
- CARLYLE Carlyle 880550 Bath Tissue, Standard Roll (880200)
- SCOTTS LIQUID GOLD Wood Cleanr Preservative, 10oz, AerosolCan (A10)
- CLOROX Clorox 265367 81 oz Clean Linen Regular Bleach - Pack of 6 (265367)
- PROVON 40.6 fl oz (1200 mL) LTX-12 Refill Clear & Mild Foam Handwash 2 PK (GOJ194102CT)
- PROVON 23.7 fl oz (700 mL) ADX-7 Clear & Mild Foam Handwash 4 PK (GOJ872104CT)
- PROVON 2000 ml Foam Hand Soap Refill Cartridge (5285-02)
- PROVON 700 mL Foam Hand Soap Cartridge (8721-04)
- PROVON 1200 ml Foam Hand Soap Cartridge (1941-02)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (1944-02)
- KUTOL PRODUCTS Global Industrial„¢ Walnut Scrub Heavy Duty Hand Cleaner, Rainforest Scent, 2L Refill - 4/Case (641455)
- Provon Hand Soap Dispenser Refills