Shop All Hand Soap Dispenser Refills
Provon
700 mL Personal Soaps 3 PK
Mfr # 1341-03
Zoro # G804417780
product price: $70.85
/pk 3, $23.62/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand
- Soap/Lotion Type Foam
- Standards EcoLogo Certified
- Color Clear
- Cleaner Container Type Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # 1341-03
- Zoro # G804417780
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 700 mL |
Details
Fragrance | Unscented |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Standards | EcoLogo Certified |
Color | Clear |
Cleaner Container Type | Refill |
For Use With | PROVON® 1371-04, 1372-04 |
Description
Helps remove unwanted dirt, residue, and germs from hands, contains skin conditioners, and comes in a sealed refill bottle for PROVON® dispensers (sold separately). The skin conditioners, such as glycerin and sodium PCA (pyrrolidonecarboxylic acid), help keep skin moisturized. The hand wash is fragrance and dye free to help reduce the chance of allergic reactions. The recyclable PET (polyethylene terephthalate) bottle is clear to show the current fill level, and it comes with a fresh dispensing valve to help reduce potential germ exposure. A removable pump allows the bottle to be recycled. This hand wash meets the EcoLogo institutional hand cleaner standard UL 2784 for use of environmentally safer ingredients and packaging when compared with similar products.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCHGARD Pretreatment Cleaner Concentrate, 1 Gal (SG 470)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK2 (19200-98015)
- MICROBAN Disinfectant Spray, Trigger Spray Bottle, Citrus, 6 PK (47415)
- TOUGH GUY Urinal Screen, Apple, PK12, Size: 4 oz. (2ZXE3)
- PROVON 1,250 mL Personal Soaps 3 PK (8821-03)
- PROVON 23.7 fl oz (700 mL) LTX-7 Clear & Mild Foam Handwash Refill 3 PK (GOJ134103CT)
- PROVON ADX7 Clear Mild Foam Handwash, No Color (GOJ872104)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5185-04)
- PROVON 42.3 fl oz (1250 mL) FMX-12 Foaming Antimicrobial Handwash 4 PK (GOJ518604CT)
- PROVON 42.3 fl oz (1250 mL) FMX-12 Refill Foaming Handwash 4 PK (GOJ518504CT)
- AMREP Zep TKO Hand Cleaner, Gallon Bottle, 4Case R54824 (R54824)
- Provon Hand Soap Dispenser Refills