Shop All Hand Soap Dispenser Refills
Provon
42.3 fl oz (1250 mL) FMX-12 Foaming Antimicrobial Handwash 4 PK
Mfr # GOJ518604CT
Zoro # G002498796
product price: $92.99
/pk 4, $23.25/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fruity
- Size 42.3 fl oz (1250 mL)
- Application Kill Germs; Bacteria Remover
- Features Rich Lather; Antimicrobial; Moisturizing
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # GOJ518604CT
- Zoro # G002498796
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 42.3 fl oz (1250 mL) |
Details
Fragrance | Fruity |
Item | FMX-12 Foaming Antimicrobial Handwash |
Application | Kill Germs; Bacteria Remover |
Features | Rich Lather; Antimicrobial; Moisturizing |
Color | Amber |
For Use On | Hand |
For Use With | Gojo Provon FMX-12 Dispenser |
Description
High-performance, antimicrobial foam soap contains added moisturizers for general handwashing. It is made with 0.3 percent chloroxylenol (PCMX), a common antimicrobial compound to help control bacteria. Foaming hand soap is pre-lathered for convenience and offers an appealing translucent amber color with light fruity fragrance. 1250 ml. refill is designed for use with PROVON FMX-12 Dispensers. Sanitary Sealed refill helps lock out germs. Each refill includes a fresh dispensing valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Red, PK 12 (RCPQ410REDCT)
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Orange/Tropical Fruit, PK10 (PWR-4O-10)
- CARRAND 1 in W Tire Brush, 6 in L Handle, 6 in L Brush, Blue, Rubber, 6 in L Overall (92011)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (5385-02)
- PROVON 40.6 fl oz (1200 mL) LTX-12 Refill Clear & Mild Foam Handwash 2 PK (GOJ194102CT)
- PROVON 1200 ml Liquid Hand Soap Refill Cartridge (1922-02)
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL (5185-03)
- PROVON 2000 ml Foam Hand Soap Cartridge (5286-02)
- PROVON 1200 ml Liquid Hand Soap Dispenser Refill (5304-03)
- DIVERSEY 1,000 mL Personal Soaps 12 PK (5487)
- Provon Hand Soap Dispenser Refills