Shop All Hand Soap Dispenser Refills
Provon
42.3 fl oz (1250 mL) ADX-12 Antimicrobial Foam Handwash 3 PK
Mfr # GOJ884203
Zoro # G802501849
product price: $86.85
/pk 3, $28.95/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42.3 fl oz (1250 mL)
- Application Kill Germs
- Includes ADX-12 Antimicrobial Foam Handwash; Dispensing Valve; Pump
- Container Type Pump Bottle
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # GOJ884203
- Zoro # G802501849
- UPC # 73852069174
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 42.3 fl oz (1250 mL) |
Height | 9" |
Depth | 3.5" |
Width | 3.5" |
Details
Item | ADX-12 Antimicrobial Foam Handwash |
Application | Kill Germs |
Includes | ADX-12 Antimicrobial Foam Handwash; Dispensing Valve; Pump |
Container Type | Pump Bottle |
Color | Beige |
For Use On | Hand; Healthcare |
Standards | MWBE |
Features | Fragrance-free; Dye-free; Antibacterial; Antimicrobial |
For Use With | 8872-06; 8871-06 |
Description
Highly effective, antimicrobial foam handwash is tough on germs and gentle on hands, exceeding FDA Healthcare Personnel Handwash (HCPHW) requirements. Though it is mild as GOJO's top-selling, non-antimicrobial handwash, this handwash refill for PROVON ADX-12 Dispenser is approved by the FDA as both a healthcare personnel handwash and as a surgical scrub for healthcare. Fragrance-free, dye-free formulation comes in a SMART-FLEX bottle that uses 30 percent less material than HDPE. Patent-pending, controlled-collapse technology maintains bottle shape longer while emptying. Removable pump allows easier recycling. Sanitary Sealed refill helps prevent contamination. It also includes a fresh dispensing valve. Handwash refill meets FDA requirements for Healthcare Personnel Handwash (transient microorganisms) and Surgical Hand Scrub (resident microorganisms).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, UCTAD, 110 Wipes, 10 1/4 in x 9 in, 18 PK (01772)
- BOARDWALK Urinal Screen, Bubble Gum Fragrance, Blue, PK12 (BWK1002)
- ECOS PRO All Purpose Cleaner, Trigger Spray Bottle, Orange, 6 PK (PL9706/6)
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- PROVON 700 mL Personal Soaps 3 PK (1341-03)
- PROVON 2000 ml Foam Hand Soap Refill Cartridge (5285-02)
- PROVON 42.3 fl oz (1250 mL) FMX-12 Refill Foaming Handwash 4 PK (GOJ518504CT)
- PROVON 1,250 mL Personal Soaps 3 PK (8821-03)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5185-04)
- PROVON 1,250 mL Foam Hand Soap Cartridge (8821-03)
- GOJO Hand Soap, Foam, FMX-12 Cartridge, 1,250 ml, Cranberry Fragrance, Pink, 4 Pack (5161-04)
- Provon Hand Soap Dispenser Refills