Shop All Hand Soap Dispenser Refills
Provon
40.6 fl oz (1200 mL) LTX-12 Antimicrobial Foam Handwash with 2% CHG 2 PK
Mfr # GOJ192202
Zoro # G902502272
product price: $82.39
/pk 2, $41.20/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40.6 fl oz (1200 mL)
- Application Kill Germs
- Features Fragrance-free; Dye-free; Antibacterial; Antimicrobial
- Depth 3.5"
- For Use On Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # GOJ192202
- Zoro # G902502272
- UPC # 73852069181
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 40.6 fl oz (1200 mL) |
Depth | 3.5" |
Height | 9.8" |
Width | 3.5" |
Details
Item | LTX-12 Antimicrobial Foam Handwash with 2% CHG |
Application | Kill Germs |
Features | Fragrance-free; Dye-free; Antibacterial; Antimicrobial |
For Use On | Hand |
For Use With | 1972-04; 1971-04; 1927-01; 1927-01-DLY |
Includes | LTX-12 Antimicrobial Foam Handwash; Dispensing Valve; Pump |
Container Type | Pump Bottle |
Color | Beige |
Standards | MWBE |
Description
Highly effective, antimicrobial foam handwash is tough on germs and gentle on hands, exceeding FDA Healthcare Personnel Handwash (HCPHW) requirements. Though it is mild as GOJO's top-selling, non-antimicrobial handwash, this handwash refill for PROVON LTX-12 Dispenser is approved by the FDA as both a healthcare personnel handwash and as a surgical scrub for healthcare. Fragrance-free, dye-free formulation comes in a SMART-FLEX bottle that uses 30 percent less material than HDPE. Patent-pending, controlled-collapse technology maintains bottle shape longer while emptying. Removable pump allows easier recycling. Sanitary Sealed refill helps prevent contamination. It also includes a fresh dispensing valve. Handwash refill meets FDA requirements for Healthcare Personnel Handwash (transient microorganisms) and Surgical Hand Scrub (resident microorganisms).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5151-04)
- RECKITT Lysol 02522 Toilet Bowl Cleaner - 24oz - Pack Of 12 (19200025225)
- ALLIED WEST Earthchoice Bath Tissue, 2Ply, 96PK (10129)
- BUCKET BOSS Bucket Stacker Small Parts Organizer, Fits 5 Gal Buckets, 4 Compartments, Yellow (15051)
- PROVON 1200 ml Foam Hand Soap Cartridge (1941-02)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5185-04)
- PROVON 700 mL Foam Hand Soap Cartridge (8721-04)
- PROVON 1200 ml Lotion Hand Soap Refill Dispenser Refill (5306-04)
- PROVON 1200 ml Liquid Hand Soap Dispenser Refill (5304-03)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (1944-02)
- ZEP 1 gal (3.8 L) Reach Hand Cleaner 4 PK (ZPE92524CT)
- Provon Hand Soap Dispenser Refills