Shop All Hand Soap Dispenser Refills
Provon
2000 ml Foam Hand Soap Cartridge
Mfr # 5286-02
Zoro # G1849145
product price: $65.79
/pk 2, $32.90/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula 0.3% Chloroxylenol (PCMX)
- Fragrance Fruity
- Size 2000 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # 5286-02
- Zoro # G1849145
- UPC # 073852001730
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Container Size | 2,000 mL |
Details
Formula | 0.3% Chloroxylenol (PCMX) |
Fragrance | Fruity |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | FMX |
Color | Orange |
Uses Dispenser | Mfr. No. 5260-06 |
Form | Foam |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Exempt Under Food and Drug Act |
Container Type | Cartridge |
Features | Pre-Lathered for Convenience |
Series | FMX |
Refill Type | Bulk |
Removes | Grime |
Product Type | Hand Soap |
NSF Rating | Not Rated |
Manufacturer Dispenser Part Number | 5277-06 |
Includes Grit | No |
Description
Hand Soap, Color Orange, Form Foam, Product Type Hand Soap, Series FMX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fruity, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5277-06, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Features Pre-Lathered for Convenience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Trash Bag, 38X58, Clear, 2Mil, LLDPE, PK100 (H7658QC)
- LPS Contact Clnr, AeroSpray Can, 12oz, NoFlash2 (97416)
- ROYAL BASKET TRUCKS Poly Bulk Truck, 48 cu ft, Blue (G48-BLX-BFA-6UNN)
- ZORO SELECT Standard Core, 2 Ply, 750 Sheets, White, 24 PK (TP250)
- PROVON 1,250 mL Personal Soaps 3 PK (8821-03)
- PROVON 2000 ml Foam Hand Soap Refill Cartridge (5285-02)
- PROVON 42.3 fl oz (1250 mL) FMX-12 Refill Foaming Handwash 4 PK (GOJ518504CT)
- PROVON 42.3 fl oz (1250 mL) FMX-12 Foaming Antimicrobial Handwash 4 PK (GOJ518604CT)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (5382-02)
- PROVON 23.7 fl oz (700 mL) LTX-7 Clear & Mild Foam Handwash Refill 3 PK (GOJ134103CT)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (5077-02)
- Provon Hand Soap Dispenser Refills