Shop All Hand Soap Dispenser Refills
Provon
1250 mL Fruit Fragrance Moisturizing Antimicrobial Foam Handwash Soap Dispenser Refill, 4PK
Mfr # 5186-04
Zoro # G609579614
product price: $313.99
/pk 4, $78.50/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # 5186-04
- Zoro # G609579614
- UPC # 73852284447
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Refill for PROVON FMX-12 Dispenser GOJO 5160-06, sold separately. For general-purpose handwashing with a foaming formulation. Contains 0.3% PCMX. Specially designed foaming formulations, enriched with vitamins and moisturizers, provide gentle cleansing experience along with a fresh, clean scent. Push dispensers with viewing window for easy maintenance. Offers a generous portion of soft, gentle foam. Soap Type: Liquid; Application: Hand; Capacity Volume: 1250 mL1250 mL refill for PROVON FMX-12 dispenserA high-performance, antimicrobial foam soap with added moisturizers for general handwashingTriclosan-free formulationLight, fruity fragranceSanitaru sealed refill helps prevent contaminationFresh dispensing valve with each refillContains 0.3% chloroxylenol PCMX, a common antimicrobial compound, to help control bacteriaPre-lathered for convenience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Recycled PET Shaped Duster Brush 2-1/2 in. W X 5-1/2 in. L 1 pk (231)
- PROVON FMX-12 Dispenser, Push-Style, 1250mL, Dove Gray (5160-06)
- PROTEAM Screw, Cord Wrap, M4 x 45mm, Phillips Round Head (104271)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White, PK6 (OFE-F-000I006M)
- PROVON 1,250 mL Foam Moisturizing Shampoo and Body Wash Cartridge, 4 PK (5187-04)
- PROVON 1,250 mL Foam Body Wash/Hand Soap/Shampoo Combo Cartridge (8824-03)
- PROVON 40.6 fl oz (1200 mL) LTX-12 Refill Clear & Mild Foam Handwash 2 PK (GOJ194102CT)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (1944-02)
- PROVON 40.6 fl oz (1200 mL) LTX-12 Foaming Antibacterial Handwash 2 PK (GOJ194402)
- PROVON ADX7 Clear Mild Foam Handwash, No Color (GOJ872104)
- PAYA Liquid Hand Soap, 1 Gal, 4PK (PAYA017-00|1)
- Provon Hand Soap Dispenser Refills