Shop All Hand Soap Dispenser Refills
Provon
1200 ml Foam Hand Soap Cartridge
Mfr # 1941-02
Zoro # G4302681
product price: $55.69
/pk 2, $27.85/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Enriched with Moisturizers and Skin Conditioners
- Fragrance Clear and Mild
- Size 1200 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Provon
- MFR # 1941-02
- Zoro # G4302681
- UPC # 073852026634
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Refill Size | 40.6 fl oz (1200 mL) |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series LTX-12, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 1927-01, 1927-01-DLY, 1971-04, 1972-04, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleansing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee, Width: 9.84" (77113)
- DIVERSEY Wire Rack, Black, Wire, Holds 1.5L Btls (D3191754)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- PREMIERE PADS Grill Brick Scrubber, 8"x4"x3-1/2", PK12 (PAD GB12 PC)
- PROVON 1250 ml Foam Hand Soap Refill Cartridge (8842-03)
- PROVON 1,250 mL Foam Body Wash/Hand Soap/Shampoo Combo Cartridge (8824-03)
- PROVON 1,250 mL Personal Soaps 3 PK (8821-03)
- PROVON 700 mL Personal Soaps 3 PK (1341-03)
- PROVON 42.3 fl oz (1250 mL) FMX-12 Foaming Antimicrobial Handwash 4 PK (GOJ518604CT)
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL (5185-03)
- KUTOL PRODUCTS Global Industrial„¢ Ultra Green Foam Hand Soap 1200ml Refill - 6 Refills/Case (641449)
- Provon Hand Soap Dispenser Refills