Shop All Tarps
Proven Brands
8 ft x 10 ft Tarp, Blue
Mfr # 00810
Zoro # G310894624
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color Blue
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proven Brands
- MFR # 00810
- Zoro # G310894624
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Blue |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 330-510 Standard Blade For John Deere 1420, 1435, 1445 (330-510)
- DEROMA 3.3 in. H X 4.3 in. D Clay Planter Terracotta (2Q110PZ)
- AFTERMARKET Fits Ford 2N 8N 9N Tune Up Ignition Kit for The Front Mount Distributor (309786C)
- SMITH PERFORMANCE SPRAYERS Poly EPDM Pump Assembly (182897)
- MAURITZON 9 ft 5 in x 11 ft 5 in Heavy Duty 40 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-22-04-1012)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTL9)
- DEWITT Heavy Duty Tarp, Black/Silver (S12X20-P)
- MAURITZON 13 ft 6 in x 17 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1418)
- GORILLA TARP 6ft x 8ft Max Tough 14 MIL 16x16 Weave Silver in a PDQ (97050)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-12X12)
- DRY TOP 16 ft x 20 ft Heavy Duty Tarp, White (31620)
- Proven Brands Tarps