Shop All Grill Accessories
Proud Grill
Proud Grill 8038483 Connect It Stainless Steel BBQ Multi-Tool - 2 Piece
Mfr # 8038483
Zoro # G403713436
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proud Grill
- MFR # 8038483
- Zoro # G403713436
- UPC # 827732000166
- Country of Origin Unknown
- Category Grill Accessories
Description
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Connect It Stainless Steel BBQ Multi-Tool
- 2 Piece
- Material: Stainless Steel
- Product Type: BBQ Multi-Tool
- Dishwasher Safe: No
- Packaging Type: Boxed
- Color: Silver
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Vanguard Engine Overseeder (OS553V)
- SWISHER Belt, A X 50 (20655)
- FARMGARD BrbdWr, HiTen, Cl3, 4pt., 1320ft., 15-1/2 ga. (317881A)
- ZORO SELECT Barbed Wire Line Arm, Galv Steel, 2-3/8 In (4LVN5)
- PROUD GRILL Proud Grill 247602 Q-Swiper Grill Cleaner Kit; 26 Piece (247602)
- PROUD GRILL UltraVersatile Stainless Steel Grill Basket 15 in. L X 10 in. W (5101P)
- DICKINSON MARINE Dickinson Marine 15-185 Small Canvas Cover - Black (15-185)
- BLACKSTONE Stainless Steel Egg Rings 7 pc (5515)
- HEAT WAVE BBQ, Grill & Smoker Apron (HE2053506)
- WEBER 5PC Flavorizer Bar (7539)
- AROMA Aroma Super Pot - Grill - 3.3 QT - ASP-137 (ASP-137)
- Proud Grill Grill Accessories