Shop All Other Small Engine Parts
Protrax
Protrax PT1040 Heavy Duty Inner Tube; 2.75-3.00 x 21 in.
Mfr # PT1040
Zoro # G504157290
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protrax
- MFR # PT1040
- Zoro # G504157290
- Country of Origin China
- Category Other Small Engine Parts
Description
Features
- Protrax super thick inner tube is a blend of natural and butyl rubber
- It is twice as thick as OEM tubes to help resist punctures and pinch flats
- Designed for motocross, enduro, and woods riding
- Size: 2.75-3.00 x 21 in.
- Country of Origin: Taiwan
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Blade, 20-3/4" L, 2.75" W (96-811)
- LOGO BRANDS Ole Miss Elite Chair (176-12E)
- KOHLER Linkage Choke (24 079 10-S)
- ARIENS Compact Snow Thro Shear Pin Kit (3-Pack) (73203900)
- PROTRAX Protrax PT1032 Heavy Duty Inner Tube; 3.00-3.25 x 12 in. (PT1032)
- PROTRAX Protrax PT1033 Heavy Duty Inner Tube; 2.25-2.50 x 14 in. (PT1033)
- MTD Seal-Oil (921-0146)
- SEM PRODUCTS EZ COAT WHITE (SE62273)
- MTD Strip-Edge Trim (735-04130)
- BRIGGS & STRATTON Intake Gasket (692219)
- BRIGGS & STRATTON Exhaust Gasket (692236)
- Protrax Other Small Engine Parts