Protrax

Protrax PT1034 Heavy Duty Inner Tube; 3.60-4.10 x 14 in.


original price: $38.09
9% off
new price: $34.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Protrax super thick inner tube is a blend of natural and butyl rubber
  • It is twice as thick as OEM tubes to help resist punctures and pinch flats
  • Designed for motocross, enduro, and woods riding
Specifications
  • Size: 3.60-4.10 x 14 in.
  • Country of Origin: Taiwan
  • Weight: 1.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.