Shop All Hard Hats
Protos
Integral ARBORIST Helmet - Stars And Stripes
Mfr # PROTOS-STSR
Zoro # G906270474
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stars & Stripes
- Standards Certified to EN397 and EN 12492
- Application Arborist climbing helmet system offering the best energy absorption, lightest weight and unprecedented breath-ability
- Includes Hearing and face protection integrated into the shell of the head protection to prevent snagging on branches
- Visor Width 10.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Visor Width | 10.5 in. |
Size | 52-63cm head circumference (20.47- 24.8") |
Details
Color | Stars & Stripes |
Standards | Certified to EN397 and EN 12492 |
Application | Arborist climbing helmet system offering the best energy absorption, lightest weight and unprecedented breath-ability |
Includes | Hearing and face protection integrated into the shell of the head protection to prevent snagging on branches |
Features | Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology |
Description
The Protos arborist helmet from Pfanner is the most advanced helmet system available on the market, offering the best energy absorption, lightest weight, and unprecedented breath-ability. The side impact protection sets it apart from its competitors and makes it arguably the safest climbing helmet ever brought to market. Integrated hearing protection with low-profile design (no prominent parts to get caught on branches). "Swept back" design of the helmet allows for optimal field of view.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 10" W, 7" H, No Text, Polyester, White, Sign Shape: Rectangle (88948)
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- EDGE Latex Free Glove, 48126VP Loose, 11, PR (48-126VP)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 2XL (FRS160-GRY XXL REG)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (19768)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LC93)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (10079479)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Red (C217095)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (496075)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- MILWAUKEE TOOL Hard Hat (48-73-1208)
- Protos Head Protection