Shop All Workstands
Protocol
Tool Mount Brackets, 2-61/64 in. H
Mfr # 67111
Zoro # G0332921
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/4 in
- Height 2 7/8 in
- Color Gray, Red
- For Use With Abrasive Chop Saw, Bench Grinder, Bench Vise, Benchtop Tools, Compact Table Saw, Miter Saw, Table Router, Tile Saw
- Features 6 in Support Handles, Durable Powder-Coat, Offset Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protocol
- MFR # 67111
- Zoro # G0332921
- UPC # 099198671116
- Country of Origin China
- Category Workstands
Dimensions
Width | 3 3/4 in |
Height | 2 7/8 in |
Length | 21 in |
Details
Color | Gray, Red |
Item | Rapid Clamp tool Mount |
For Use With | Abrasive Chop Saw, Bench Grinder, Bench Vise, Benchtop Tools, Compact Table Saw, Miter Saw, Table Router, Tile Saw |
Features | 6 in Support Handles, Durable Powder-Coat, Offset Mounts |
Accessory Type | Rapid Clamp tool Mount |
Material | Steel |
Description
Rapid Clamp tool Mount, Length 21 in, Width 3 3/4 in, Height 2 7/8 in, For Use With Abrasive Chop Saw, Bench Grinder, Bench Vise, Benchtop Tools, Compact Table Saw, Miter Saw, Table Router, Tile Saw, Features 6 in Support Handles, Durable Powder-Coat, Offset Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Dividers, Black, 3-5/8 in L x 2 -7/8 in H, 24 PK (40120)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- VESTIL PALLET RACK BACK GUARD 96 X 48.5 (PRSN-96-4)
- ZORO SELECT Shelf Bracket, Steel, White, 11-3/4 in. L (33TZ34)
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- PROTOCOL Roller Support Stand, 27-37/64 in. H (67109-G)
- PROTOCOL Saw Stand, 28-35/64 in. H x 31-1/2 in. W (67107-G)
- PROTOCOL Miter Saw WorkStation, 35-3/64 in. H (67106-G)
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- JET Horizontal Material Support Stand (414121)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- Protocol Workstands