Shop All Sawhorses & Work Stands
Protocol
Sawhorse, Aluminum
Mfr # 42582
Zoro # G610866079
product price: $57.09
/ea
$57.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straps
- Clamping System Brackets
- Work Surface Width 40 in
- Overall Fixed Height 27 1/2 in
- Overall Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protocol
- MFR # 42582
- Zoro # G610866079
- UPC # 099198425825
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Work Surface Width | 40 in |
Overall Fixed Height | 27 1/2 in |
Height Adjustability | Fixed Height |
Folded Width | 6 in |
Folded Depth | 3 in |
Overall Width | 23 in |
Details
Includes | Straps |
Clamping System | Brackets |
Item | Sawhorse |
Overall Load Capacity | 1,000 lb |
Work Surface Material | Aluminum |
Included Components | No Additional Components |
Frame Material | Aluminum, Plastic, Steel |
Description
Sawhorse, Clamping System Brackets, Folded Depth 3 in, Folded Width 6 in, Frame Material Aluminum, Plastic, Steel, Height Adjustment Mechanism Not Applicable, Minimum Adjustable Height Not Applicable, Overall Fixed Height 27 1/2 in, Overall Load Capacity 1,000 lb, Overall Width 23 in, Work Surface Material Aluminum, Work Surface Width 40 in, Included Components No Additional Components, Height Adjustability Fixed Height, Includes Straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 6145 Straight Grinder (30A145)
- GENERAL TOOLS Flexible Steel Rule, 12 In, Engineers (CF1249MD)
- INGERSOLL-RAND 16 Piece Tech Solutions Master Non-Slip Metric Combination Wrench Set (752009)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13387 (13387)
- PROTOCOL Sawhorse Feet, 2" W, 2-1/2" L (92783)
- PROTOCOL SH-047 47 IN SAWHORSE (67103)
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- STANLEY Stanley® STST60626 Adjustable Sawhorse (Twin Pack) (STST60626)
- ASTRO PNEUMATIC Heavy Duty Portable Work Stand (557010)
- STANLEY 31-1/8 in. H X 29-1/8 in. W X 2-7/8 in. D Adjustable 2 Way Adjustable Sawhorse 1000 lb. cap. (STST60626)
- FULTON Bracket Sawhorse Pr (300SHB)
- Protocol Sawhorses & Work Stands