Shop All Workstands
Protocol
Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel
Mfr # 67108-G
Zoro # G0332860
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Roller Width 11 1/2 in
- Stand Material Steel
- Capacity (Lb.) 150
- Max. Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protocol
- MFR # 67108-G
- Zoro # G0332860
- UPC # 099198671086
- Country of Origin China
- Category Workstands
Dimensions
Roller Width | 11 1/2 in |
Max. Height | 44 in |
Adjustable Height - Stands | Yes |
Min. Height | 28 in |
Overall Width | 11 1/2 in |
Details
Color | Silver |
Stand Material | Steel |
Capacity (Lb.) | 150 |
Stand Mobility | Portable |
Number of Casters | 0 |
Support Stand/Table Type | Horizontal Roller |
Item | Material Support Stand |
Stand Load Capacity | 150 lb |
Description
Material Support Stand, Horizontal Roller, Portable, 150 lb Stand Load Capacity, 11 1/2 in Roller Width, 11 1/2 in Overall Width, 28 in Min. Height, 44 in Max. Height, Steel Stand Material, Color Silver, Number of Casters 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- ECONOCO Adjustable Topper for K40 and K42 (K49)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, LG (16032A-LG)
- PROTOCOL Miter Saw WorkStation, 35-3/64 in. H (67106-G)
- PROTOCOL Saw Stand, 28-35/64 in. H x 31-1/2 in. W (67107-G)
- PROTOCOL Roller Support Stand, 27-37/64 in. H (67109-G)
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- PROTOCOL Tool Mount Brackets, 2-61/64 in. H (67111)
- JET Horizontal Material Support Stand (414121)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- Protocol Workstands