Shop All Power Saw Accessories
Protocol
Miter Saw Stand/ Portable Workstation
Mfr # 42577
Zoro # G511249124
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Abrasive Chop Saw, Bench Grinder, Bench Vise, Compact Table Saw, Miter Saw, Table Router, Tile Saw
- Width 24 in
- Length 80 in
- Height 36 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protocol
- MFR # 42577
- Zoro # G511249124
- UPC # 099198425771
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Width | 24 in |
Length | 80 in |
Height | 36 1/2 in |
Details
Item | Miter Saw stand and Portable workstation |
For Use With | Abrasive Chop Saw, Bench Grinder, Bench Vise, Compact Table Saw, Miter Saw, Table Router, Tile Saw |
Description
Miter Saw stand and Portable workstation, Length 80 in, Width 24 in, Height 36 1/2 in, For Use With Abrasive Chop Saw, Bench Grinder, Bench Vise, Compact Table Saw, Miter Saw, Table Router, Tile Saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS General 6 in. L X 1/2 in. W Stainless Steel Precision Rule Metric (300/1)
- WESTWARD Socket Extension 1" Dr, 16 in L, 1 Pieces, Chrome (45J264)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (48360)
- STARRETT Engineers Gage (245M)
- MAKITA Makita® Miter Gauge, 122555-6, For 2702 & 2703 Table Saw (122555-6)
- HUSQVARNA Blade Guard (542204089)
- HUSQVARNA Cut-N-Break Tool (544178003)
- BOSCH Length Stop Kit (MS1234)
- ICS Clutch Cup (543909)
- BIG HORN Universal Base (19833)
- SAWSTOP Sliding Crosscut Attachment, 47in.L, 40inH (TSA-SA48)
- Protocol Power Saws