Shop All Sawhorses & Work Stands
Protocol
Alum Sawhorse
Mfr # 42579
Zoro # G710866146
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping System Brackets
- Folded Depth 3 5/8 in
- Work Surface Material Aluminum
- Expandable Work Surface Yes
- Overall Fixed Height 28 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protocol
- MFR # 42579
- Zoro # G710866146
- UPC # 099198425795
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Folded Depth | 3 5/8 in |
Overall Fixed Height | 28 7/8 in |
Folded Width | 9 4/5 in |
Overall Width | 24 in |
Height Adjustability | Fixed Height |
Work Surface Width | 60 in |
Details
Item | Sawhorse |
Clamping System | Brackets |
Work Surface Material | Aluminum |
Expandable Work Surface | Yes |
Frame Material | Aluminum, Plastic, Steel |
Included Components | No Additional Components |
Overall Load Capacity | 500 lb |
Description
Sawhorse, Clamping System Brackets, Folded Depth 3 5/8 in, Folded Width 9 4/5 in, Frame Material Aluminum, Plastic, Steel, Height Adjustment Mechanism Not Applicable, Minimum Adjustable Height Not Applicable, Overall Fixed Height 28 7/8 in, Overall Load Capacity 500 lb, Overall Width 24 in, Work Surface Material Aluminum, Work Surface Width 60 in, Included Components No Additional Components, Height Adjustability Fixed Height, Expandable Work Surface Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 6" x 3/4" (00609)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43005)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT094008-G-ACP300)
- URREA 2-11/16" Satin finish 12pt combination jumbo wrench (1286)
- PROTOCOL SH-047 47 IN SAWHORSE (67103)
- PROTOCOL Sawhorse Feet, 2" W, 2-1/2" L (92783)
- 2 X 4 BASICS 2x4basics 90194 Bracket Sawhorse, 2000 lb Load Capacity, Structural Resin (90194)
- CENTIPEDE Sawhorse Expndbl 4'X8' (CK15S)
- WORX Folding Work Table and Sawhorse (WX051)
- TOOLPRO 6 ft. Aluminum Flat-Top Sawhorse Ladder (TP20326)
- STANLEY 32 in. H X 26-7/8 in. W X 2-1/8 in. D Folding Sawhorse 1000 lb. cap. 1 pk (060864R)
- Protocol Sawhorses & Work Stands