Shop All Bathroom Cleaners
Protochem Laboratories
Ultra Thick Antibacterial Bowl/Urinal Cleaner Disinfectant, 32 oz, PK12
Mfr # PC-EL CAMALEON
Zoro # G300684228
product price: $79.95
/pk 12, $6.66/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 Quart
- Cleaner Form Liquid
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-EL CAMALEON
- Zoro # G300684228
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 Quart |
Details
Cleaner Form | Liquid |
Color | Green |
Description
EPA Registered, Mild acid, ultra-thick, foaming toilet and urinal cleaner, deodorant, & disinfectant. Kills MRSA, HIV-1, E COLI, and much more. Color change indicates that the product is activated.
- •Epa Registered
- •Color Indicated
- •Detergent Thickened & Clinging
- •For Daily Use
- •9.5% HCL Acid Base
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCR Ultimate Squeegee Combo 14 Inch (25460, 1135)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown, Stainless Steel (732916299)
- PFERD 18" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89260)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- PROTOCHEM LABORATORIES Ultra Thick Antibacterial Bowl And Urinal Cleaner Disinfectant, 32 oz, EA1 (PC-EL CAMALEON-1)
- RECKITT BENCKISER LYSOL, MOLD AND MILDEW REMOVER WITH BLEACH, READY TO USE, 32 OZ SPRAY BOTTLE (78915EA)
- KABOOM Scrub Free Fresh Scent Toilet Bowl Cleaner 2 oz Tablet (35261)
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 (CBD540731)
- CHURCH & DWIGHT CO. ArmHammer, Scrub Free Soap Scum Remover, Lemon, 32oz Spray Bottle, 8PK (3320000105)
- CLOROX Clorox® Toilet Bowl Cleaner w/ Bleach, Fresh 24oz. Bottle - COX00031EA (COX00031EA)
- SCRUBBING BUBBLES Bathroom Cleaner, Spray Bottle, 32 oz., PK8 (306111)
- Protochem Laboratories Bathroom Cleaners