Shop All Bathroom Cleaners
Protochem Laboratories
Ultra Thick Antibacterial Bowl And Urinal Cleaner Disinfectant, 32 oz, EA1
Mfr # PC-EL CAMALEON-1
Zoro # G202209437
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 Quart
- Cleaner Form Liquid
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protochem Laboratories
- MFR # PC-EL CAMALEON-1
- Zoro # G202209437
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 Quart |
Details
Cleaner Form | Liquid |
Color | Green |
Description
EPA Registered, Mild acid, ultra-thick, foaming toilet and urinal cleaner, deodorant, & disinfectant. Kills MRSA, HIV-1, E COLI, and much more. Color change indicates that the product is activated.
- •Epa Registered
- •Color Indicated
- •Detergent Thickened & Clinging
- •For Daily Use
- •9.5% HCL Acid Base
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Lemon Scent Furniture Polish 16 oz Spray (SW012R)
- CARLISLE FOODSERVICE Round Container Dolly, Repl Cstr, Blck, PK2 (3691003)
- GLOBAL INDUSTRIAL 2 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer (534736)
- GREEN EARTH Ready To Use Multi Purpose Cleaner, 32 oz (2 lb) Bottle, Mint, 12 PK (BET3291200)
- BLUE RIBBON CLEANR BOWL 120 DAY 14OZ (02001)
- 30 SECONDS Cleaner Ext Ready To Use Quart (1Q30S6P)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Atlantic Fresh, PK2 (19200-83721)
- VALTERRA Valterra V23500 Pure Power Toilet Bowl Cleaner - 24 oz. (V23500)
- ZEP Oxy NonAcid BathroomCleaner, 2LBottle, PK4 (N68301)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle, PK12 (ZUATBC32)
- GREAT NECK Great Neck DVO95325322 Foaming Acid Restroom Cleaner (DVO95325322)
- Protochem Laboratories Bathroom Cleaners