Shop All Spray Paint
Protochem Laboratories
Tile Doctor Acoustical Ceiling White Spray, 15 oz, EA1
Mfr # PC-ACOUSTIC-1
Zoro # G102209551
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Ceiling Paint
- Paint Color Family Whites
- Color White
- Net Weight 15 oz
- Paint and Primer Surface Material Ceiling Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-ACOUSTIC-1
- Zoro # G102209551
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Ceiling Paint |
Paint Color Family | Whites |
Color | White |
Net Weight | 15 oz |
Paint and Primer Surface Material | Ceiling Tile |
Color Family | Whites |
Application Method | Spray |
Finish Texture | Smooth |
Description
Eliminate ceiling tile replacement with this unique formula that goes on as a powder and covers stains and discolorations without being obvious. Stop buying tile paint sprays with results that everyone can see after it dries. Tile Doctor is non-flammable, non-chlorinated, and is excellent for both smooth and rough surfaces. Can be sprayed vertically at tile without fallout.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Semi-Transparent Golden Oak Oil-Based Penetrating Wood Stain 1 gal (71001000)
- WOOSTER Wooster SUPER/FAB Knit 4-1/2 in. W X 3/4 in. Jumbo-Koter Paint Roller Cover , 2PK (RR983-4 1/2)
- WAGNER Control Painter El 1.5Qt (0520008)
- GRACO Airless Spray Gun Tip, Tip Size .021 (286621)
- RUST-OLEUM Spray Paint, Warm Caramel, Satin, 12 Oz (334083)
- KRYLON Rust Preventative Spray Paint, Ivory, Gloss, 12 oz (K02711007)
- RUST-OLEUM Rose Gold, Metallic, 11 Oz (344733)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (7790830)
- RUST-OLEUM Spray Paint, Banner Red, Gloss, 12 oz (1666830)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- KRYLON Rust Preventative Spray Paint, Black, Gloss, 12 oz (K02702007)
- Protochem Laboratories Spray Paint