Shop All Ice Melt
Protochem Laboratories
Salt And Ice Melt Chemical Neutralizer And Cleaner, 55 gal., Drum
Mfr # PC-26D-55
Zoro # G100683971
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$783.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Width 23 in
- Container Type Drum
- Foot Sanitizer Length 25 in
- Depth 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protochem Laboratories
- MFR # PC-26D-55
- Zoro # G100683971
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 55 gal |
Width | 23 in |
Foot Sanitizer Length | 25 in |
Depth | 23 in |
Details
Item | Salt And Ice Melt Chemical Neutralizer And Cleaner |
Container Type | Drum |
Color | Purple |
Cleaner Form | Liquid |
Weight | 440 lb |
Description
Concentrated formula that eliminates the white film from ice melts and salt that deposit at entrance-ways and track on carpet and other flooring
- •100% ELIMINATOR OF SALT: Formula-X is a unique concentrated formula that eliminates salt stains on boats, vehicles, equipment and many other surfaces.
- •PROTECTS YOUR SURFACES: Formula-X also chemically neutralizes salt so it is no longer corrosive and harmful to surfaces.
- •SAFE ON EQUIPMENT AND VEHICLES: Apply directly to surfaces of equipment or vehicles that are commonly exposed to salt or ice melt. Or apply with a pressure washer, Formula-X is safe to dilute with water.
- •CAN BE USED AS A PREVENTATIVE: Formula-X can also be used as a preventative treatment for surfaces commonly exposed to salt, i.e. for floors and carpets the white stains will not be as noticeable as before use; and for equipment or vehicles, you will prevent rust and corrosion with pretreatments regularly.
- •ALSO SAFE ON CARPET AND FLOORS: Simply spray on the affected area of carpet or floors; or add to mop water for hard floors.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Low-Lift Blade, 21" L, 2.5" W (93-013)
- STENS Carburetor Spacer Gasket For Honda Gx240, Gx270, Gx340 And Gx390; 485-189 (485-189)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 243" ) 23" x4.2" x5" (A-B240K)
- SEYMOUR MIDWEST Grub Hoe, 41/2" Blade, Head Only (42805GRA)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., EA1 (PC-26D-1)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., PK4 (PC-26D-1)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 5 gal., Pail (PC-26DSR-5)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26D-30)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., EA1 (PC-26DSR-1)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- CLASSIC ACCESSORIES 7521 Tank De-Icer Float 1500 Watt (VE45004)
- Protochem Laboratories Ice Melt