Shop All Wall Repair Patching
Protochem Laboratories
Patch & Repair, 16 oz, 12 PK
Mfr # PC-3041RP
Zoro # G200684120
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-3041RP
- Zoro # G200684120
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 16 oz |
Details
Item | Patch & Repair |
Description
An extremely durable sealer and coating that will not sag or drip in summer heat or crack in winter cold. Sprays as a liquid, flows into low spots, cracks and crevices then dries to a durable black coating. Great for asphalt and fiberglass shingles, built-up tar and gravel, single ply rubberized and granulated roofs, chimneys, vents, basement foundations and more. Still just as effective on wet surfaces and twice as thick as retail brands.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, TFE, Off-White, Paste (14012)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 1L Bottle (13700)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- PROTOCHEM LABORATORIES Asphalt Crack Filler - Rubber Base, 1 gal., PK4 (PC-43B-1)
- PROTOCHEM LABORATORIES Industrial Asphalt Cold Patch, 50 lbs., 1 Bag (PC-44BAG)
- PROTOCHEM LABORATORIES Speed Rock Quick Dry Concrete Repair, 5 gal., Pail (PC-38A)
- PROTOCHEM LABORATORIES Industrial Asphalt Cold Patch, 55 gal., Drum (PC-44-55)
- QUIKRETE Stucco Crack Repair5.5Oz (8650-05)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Rust, Soft Wax (WAX18S-10PK)
- COFAIR PRODUCTS Cofair Products QR625 6 in. x 25 ft. Roof Repair (114119)
- Protochem Laboratories Wall Repair Patching