Shop All Septic & Drain Cleaners
Protochem Laboratories
Natural Citrus Drain Opener And Grease Trap Maintainer, 20 oz, PK12
Mfr # PC-DISSOLVE
Zoro # G600683976
product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-DISSOLVE
- Zoro # G600683976
- Country of Origin United States
- Category Septic & Drain Cleaners
Details
Cleaner Form | Liquid |
Color | Orange |
Description
D'Limonene solvent degrades grease, fats, and bugs in drains, sewers, sinks, grease traps, and septic systems.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Hand Sanitizer, 1000mL, Bottle, PK2 (42334)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll w/Stub (09508)
- PERFORMANCE PLUS 1000 ml Foam Hand Soap Cartridge (PP7804F)
- MACFAUCETS Electronic Sensor Wall Mounted Aroma Dispenser/Air Freshener In Stainless Steel, AAD12 (AAD12 SS)
- PROTOCHEM LABORATORIES Inhibited Acid Urinal And Toilet Drain Line Opener, 1 gal., EA1 (PC-114BX-11)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner/Odor Eliminator, 18 oz, PK12 (PC-ENZO FOAM)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 30 gal., Drum (PC-B-GONE-G-30)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 55 gal., Drum (PC-189BB-55)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 5 gal., Pail (PC-189BB-5)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 5 gal., Pail (PC-DISSOLVE-G5)
- Protochem Laboratories Septic & Drain Cleaners