Shop All Air Fresheners & Odor Eliminators
Protochem Laboratories
Mulberry Odor Counteractant Neutralizer And Cleaner Concentrate, 1 gal., EA1
Mfr # PC-131MUL-1
Zoro # G302209511
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Cleaner Container Size 1 gal
- Features High-Strength, Odor Eliminator, Deep Cleaner, Super Concentrated, Encapsulates And Neutralizes
- Material Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-131MUL-1
- Zoro # G302209511
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Details
Color | Purple |
Features | High-Strength, Odor Eliminator, Deep Cleaner, Super Concentrated, Encapsulates And Neutralizes |
Material | Liquid |
Description
Heavy duty, water-base, highly concentrated odor control & deodorant. A highly effective concentrated odor eliminator and counteractant contains Ordenone to encapsulate and neutralize malodors while leaving a pleasant fragrance. Effective against odors caused by trash chutes, dumpsters, compactors, animals, mildew, laundry, smoke, tobacco, sewage and any decomposing organic matter. May be used as a space spray. Other uses include deodorizing garbage cans, and smelly drains.
DIRECTIONS:
GENERAL USE: Apply by squirting directly on or around odor.
HOSPITALS AND NURSING HOMES: Squirt directly on bed pans, urinals, dirty bed linens, and used bandage collection areas. Controls foul organic odors.
FLOORS: Use 1 ounce for every gallon of clean water to provide a fresh, clean fragrance as the floor is rinsed.
HOTELS AND MOTELS: Squirt around each bed, carpet corners, toilets, and in the corners of the main lobby. This will provide a clean pleasant fragrance.
GARBAGE COMPACTORS: Dilute 4-6 ounces in 1 gallon of clean water and spray directly into and around compactor. Destroys repulsive odors and freshens up surroundings.
DEODORIZER: Dilute 2 ounces of in 1 gallon of clean water and spray. Eliminates smoke and other repulsive odors.
LAUNDRY: Add 2-6 ounces to each load of laundry to eliminate odors.
DIRECTIONS:
GENERAL USE: Apply by squirting directly on or around odor.
HOSPITALS AND NURSING HOMES: Squirt directly on bed pans, urinals, dirty bed linens, and used bandage collection areas. Controls foul organic odors.
FLOORS: Use 1 ounce for every gallon of clean water to provide a fresh, clean fragrance as the floor is rinsed.
HOTELS AND MOTELS: Squirt around each bed, carpet corners, toilets, and in the corners of the main lobby. This will provide a clean pleasant fragrance.
GARBAGE COMPACTORS: Dilute 4-6 ounces in 1 gallon of clean water and spray directly into and around compactor. Destroys repulsive odors and freshens up surroundings.
DEODORIZER: Dilute 2 ounces of in 1 gallon of clean water and spray. Eliminates smoke and other repulsive odors.
LAUNDRY: Add 2-6 ounces to each load of laundry to eliminate odors.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641600SS)
- METROVAC MetroVac Portable 500 Watt Anti-Static Vacuum/Blower (MDV-1ESD)
- BRADY Sorbents, 3 gal, 7 1/2 in x 50 ft, Universal, Gray, Polypropylene (SRP75P)
- MEECO MFG CO 3 PELLET STOVE BRUSH (84332)
- PROTOCHEM LABORATORIES Cherry Deodorizer And Cleaner Concentrate, 30 gal., Drum (PC-131CHE-30)
- PROTOCHEM LABORATORIES Cucumber Melon Dual Metering Deodorizer/Odor Neutralizer, 7.25 oz., PK12 (PC-707CM)
- PROTOCHEM LABORATORIES Cucumber Melon Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131CM-1)
- PROTOCHEM LABORATORIES Lavender Chamomile Deodorizer And Cleaner Concentrate, 1 gal., EA1 (PC-131LC-1)
- PROTOCHEM LABORATORIES Sanitary Septic Trap Sealer And Odor Preventor, 1 Gal., EA1 (PC-DRAIN SEAL-1)
- PROTOCHEM LABORATORIES Sanitary Septic Trap Sealer And Odor Preventor, 32 oz, EA1 (PC-DRAIN SEAL-11)
- BRIGHT AIR Odor Elmntr Air Freshener, Orng/Lmn, 14OZ (900013)
- Protochem Laboratories Air Fresheners & Odor Eliminators