Shop All Ice Melt
Protochem Laboratories
Low Temperature Blue Ice Melt Blend, 50 lbs., 1 Bags
Mfr # PC-MELTAWAY-1
Zoro # G502209441
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 Bag
- Ice Melt Color White
- Net Weight 50 lb
- Form Granules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-MELTAWAY-1
- Zoro # G502209441
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 1 Bag |
Details
Ice Melt Color | White |
Net Weight | 50 lb |
Form | Granules |
Description
Premium De-Icer with Magnesium added for instant thaw at low temperatures. Effective to +5F.
- •Magnesium added allows immediate de-icing and performance at low temperatures
- •Instant melting action
- •Environmentally friendly
- •Safer for concrete
- •50 lb. bags
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Trowel Garden/Transplant, 12-3/4 in L (GT930BS)
- HANFUR Table Umbrella for Monaco Set (MONACOUMB)
- DEROMA PLANTER MOSAIC MINT 10""D (9E83ZFZ028)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 16" (578482)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26D-30)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26DSR-30)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 55 gal., Drum (PC-26D-55)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., EA1 (PC-26D-1)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 5 gal., Pail (PC-26DSR-5)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- SAFE STEP ICE MELT ROCK SALT 25LB (806661)
- Protochem Laboratories Ice Melt