Shop All Septic & Drain Cleaners
Protochem Laboratories
Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 5 gal., Pail
Mfr # PC-189BB-5
Zoro # G200684335
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 5 Gallon
- Cleaner Form Liquid
- Size 12 in W x 14.5 in L x 12 in D
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-189BB-5
- Zoro # G200684335
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 5 Gallon |
Size | 12 in W x 14.5 in L x 12 in D |
Details
Cleaner Form | Liquid |
Color | White |
Description
Each gallon contains over a 200 billion bacterial enzyme colony which equates to that liquefy, digest, and destroy organic materials and odors in many applications including drains, garbage disposals, urinals, toilets, carpet, and many more.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 13-1/2 In. H (58150)
- SIMPLEHUMAN 132 gal Open Can, Brushed, Stainless Steel (CW1467)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- TOUGH GUY 60" Handle, 1 in Dia, Tan, Bamboo (1VAJ8)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 1 gal., PK4 (PC-DISSOLVE-G1)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain And Disposal Cleaner And Odor Eliminator, 1 gal., EA1 (PC-189BB-1)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain/Surface Cleaner, 32 oz, PK12 (PC-BLITZ)
- PROTOCHEM LABORATORIES Natural Citrus Drain Opener And Grease Trap Maintainer, 20 oz, PK12 (PC-DISSOLVE)
- PROTOCHEM LABORATORIES Odorless Industrial Drain Opener, 32oz., EA1 (PC-BLAST OUT-11)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., EA1 (PC-FLYZYME-1)
- DRANO Liquid Draino 32 Oz (00116)
- Protochem Laboratories Septic & Drain Cleaners