Shop All Septic & Drain Cleaners
Protochem Laboratories
Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 275 gal, Tote
Mfr # PC-189BB-TOTE
Zoro # G300683764
product price: $2,859.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$2,859.99
Free 30-Day Returns
Key Features
- Cleaner Container Size 275 Gallon
- Cleaner Form Liquid
- Size 46 in W x 36 in L x 39 in D
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-189BB-TOTE
- Zoro # G300683764
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 275 Gallon |
Size | 46 in W x 36 in L x 39 in D |
Details
Cleaner Form | Liquid |
Color | White |
Description
Each gallon contains over a 200 billion bacterial enzyme colony which equates to that liquefy, digest, and destroy organic materials and odors in many applications including drains, garbage disposals, urinals, toilets, carpet, and many more.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-646)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 20", PK5 (09555)
- ULTRA BEADS Fragrance Deodorizer, 60 Day, Cherry, PK4 (PP)
- DRILLBRUSH Outdoor - Garden - Patio - Deck - Cleaning Supplies - Drill Brush - Bi (Original Red-Blk STIFF)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner/Odor Eliminator, 18 oz, PK12 (PC-ENZO FOAM)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 1 gal., PK4 (PC-DISSOLVE-G1)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 55 gal., Drum (PC-B-GONE-G-55)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., EA1 (PC-FLYZYME-1)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 55 gal., Drum (PC-189BB-55)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain And Surface Cleaner Elminates Uric Salt Build-Ups, 32 oz, EA1 (PC-BLITZ-1)
- DYMON LIQUID ALIVE Enzyme Producing Bacteria, 1gal, Bottle, PK4 (23301)
- Protochem Laboratories Septic & Drain Cleaners