Shop All Septic & Drain Cleaners
Protochem Laboratories
Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 1 gal., PK4
Mfr # PC-189BB-1
Zoro # G400684395
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 4 Gallon
- Cleaner Form Liquid
- Size 13 in W x 13 in L x 13 in D
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protochem Laboratories
- MFR # PC-189BB-1
- Zoro # G400684395
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 4 Gallon |
Size | 13 in W x 13 in L x 13 in D |
Details
Cleaner Form | Liquid |
Color | White |
Description
Each gallon contains over a 200 billion bacterial enzyme colony which equates to that liquefy, digest, and destroy organic materials and odors in many applications including drains, garbage disposals, urinals, toilets, carpet, and many more.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Crew, Shower Tub/Tile, Cleaner, 32oz, PK4 (CBD540281)
- GOJO 67.6 fl oz (2 L) FMX-20 Refill E2 Foam Handwash with PCMX 2 PK (GOJ526902)
- UNGER Handle, Mop (Alum, 55") (MH14G)
- VIKAN Handle, Polypropylene, Blue, 6-1/2 in. (29343)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner And Odor Eliminator, 18 oz, EA1 (PC-ENZO FOAM-1)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain And Surface Cleaner Elminates Uric Salt Build-Ups, 32 oz, EA1 (PC-BLITZ-1)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 7 gal., Pail (PC-DISSOLVE-G7)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 55 gal., Drum (PC-B-GONE-G-55)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., EA1 (PC-FLYZYME-1)
- ROOTO Household Lye Based Crystals Drain Opener 1 lb (1030)
- Protochem Laboratories Septic & Drain Cleaners