Shop All Septic & Drain Cleaners
Protochem Laboratories
Live Liquid Enzyme Drain And Disposal Cleaner And Odor Eliminator, 1 gal., EA1
Mfr # PC-189BB-1
Zoro # G502209472
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 Gallon
- Cleaner Form Liquid
- Color White
- Size 6 in W x 12 in L x 6 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-189BB-1
- Zoro # G502209472
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 Gallon |
Size | 6 in W x 12 in L x 6 in D |
Details
Cleaner Form | Liquid |
Color | White |
Description
Each gallon contains over a 200 billion bacterial enzyme colony which equates to that liquefy, digest, and destroy organic materials and odors in many applications including drains, garbage disposals, urinals, toilets, carpet, and many more.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaners & Detergents, 1 gal Bottle, Unscented (3410000430501)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- WORKWIPES Reclaimed Colored Sweatshirt in Box 1 box (WIP587)
- EXAIR Filter Bag for Chip Trapper, 200 micron (901060-200)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., EA1 (PC-FLYZYME-1)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 1 gal., PK4 (PC-DISSOLVE-G1)
- PROTOCHEM LABORATORIES Odorless Industrial Drain Opener, 32 oz, PK12 (PC-BLAST OUT)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 5 gal., Pail (PC-DISSOLVE-G5)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain And Surface Cleaner Elminates Uric Salt Build-Ups, 32 oz, EA1 (PC-BLITZ-1)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- ROEBIC K-37 12 Oz. Granular Septic Tank Treatment (K37BAG)
- Protochem Laboratories Septic & Drain Cleaners