Shop All Air Fresheners & Odor Eliminators
Protochem Laboratories
Lavender Chamomile Deodorizer And Cleaner Concentrate, 1 gal., EA1
Mfr # PC-131LC-1
Zoro # G302209528
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Cleaner Container Size 1 gal
- Material Liquid
- Features High-Strength, Odor Eliminator, Deep Cleaner, Super Concentrated, Encapsulates And Neutralizes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protochem Laboratories
- MFR # PC-131LC-1
- Zoro # G302209528
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Details
Color | Purple |
Material | Liquid |
Features | High-Strength, Odor Eliminator, Deep Cleaner, Super Concentrated, Encapsulates And Neutralizes |
Description
Heavy duty, water-base, highly concentrated odor control & deodorant. A highly effective concentrated odor eliminator and counteractant contains Ordenone to encapsulate and neutralize malodors while leaving a pleasant fragrance. Effective against odors caused by trash chutes, dumpsters, compactors, animals, mildew, laundry, smoke, tobacco, sewage and any decomposing organic matter. May be used as a space spray. Other uses include deodorizing garbage cans, and smelly drains.
DIRECTIONS:
GENERAL USE: Apply by squirting directly on or around odor.
HOSPITALS AND NURSING HOMES: Squirt directly on bed pans, urinals, dirty bed linens, and used bandage collection areas. Controls foul organic odors.
FLOORS: Use 1 ounce for every gallon of clean water to provide a fresh, clean fragrance as the floor is rinsed.
HOTELS AND MOTELS: Squirt around each bed, carpet corners, toilets, and in the corners of the main lobby. This will provide a clean pleasant fragrance.
GARBAGE COMPACTORS: Dilute 4-6 ounces in 1 gallon of clean water and spray directly into and around compactor. Destroys repulsive odors and freshens up surroundings.
DEODORIZER: Dilute 2 ounces of in 1 gallon of clean water and spray. Eliminates smoke and other repulsive odors.
LAUNDRY: Add 2-6 ounces to each load of laundry to eliminate odors.
DIRECTIONS:
GENERAL USE: Apply by squirting directly on or around odor.
HOSPITALS AND NURSING HOMES: Squirt directly on bed pans, urinals, dirty bed linens, and used bandage collection areas. Controls foul organic odors.
FLOORS: Use 1 ounce for every gallon of clean water to provide a fresh, clean fragrance as the floor is rinsed.
HOTELS AND MOTELS: Squirt around each bed, carpet corners, toilets, and in the corners of the main lobby. This will provide a clean pleasant fragrance.
GARBAGE COMPACTORS: Dilute 4-6 ounces in 1 gallon of clean water and spray directly into and around compactor. Destroys repulsive odors and freshens up surroundings.
DEODORIZER: Dilute 2 ounces of in 1 gallon of clean water and spray. Eliminates smoke and other repulsive odors.
LAUNDRY: Add 2-6 ounces to each load of laundry to eliminate odors.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 8 qt Round Cylinder Trash Can, Black, Open Top, Steel Mesh (UNV20008)
- LIVI Multifold Paper Towels, White, 10 PK (SOL50861)
- AMERICO Global Industrial Heavy Duty Scouring Pads, Green, 6in x 9in - Case of 15 Pads (670327)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Gray (FG264560GRAY)
- PROTOCHEM LABORATORIES Mulberry Odor Counteractant Neutralizer/Cleaner Concentrate, 1 gal., PK4 (PC-131MUL-1)
- PROTOCHEM LABORATORIES Fresh Linen Total Release Odor Neutralizing Fogger, 6 oz., EA1 (PC-135FL-1)
- PROTOCHEM LABORATORIES Lemon Deodorizer And Cleaner Concentrate, 55 gal., Drum (PC-131LEM-55)
- PROTOCHEM LABORATORIES Lilac Deodorizer And Cleaner Concentrate, 1 gal., EA1 (PC-131LIL-1)
- PROTOCHEM LABORATORIES Mango Deodorizing Clips, 2lbs., PK12 (PC-155MA)
- PROTOCHEM LABORATORIES Mint Tea Total Release Odor Neutralizing Fogger, 6 oz., EA1 (PC-135MT-1)
- BIG D Enzym D Digester Deodorant, Mint, 1 gal, Bottle, PK4 (150400)
- Protochem Laboratories Air Fresheners & Odor Eliminators