Shop All Septic & Drain Cleaners
Protochem Laboratories
Inhibited Acid Urinal And Toilet Drain Line Opener, 55 gal., Drum
Mfr # PC-114BX-55
Zoro # G100683988
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- Cleaner Container Size 55 Gallon
- Cleaner Form Liquid
- Color Green
- Size 23 in x 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protochem Laboratories
- MFR # PC-114BX-55
- Zoro # G100683988
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 55 Gallon |
Size | 23 in x 25 in |
Details
Cleaner Form | Liquid |
Color | Green |
Description
Heavy duty acid based descaler, delimer, & rust remover for urinal and toilet drain lines. Formulated to dissolve years of uric salt build-ups. Biodegradable, safe on paint, non-corrosive.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Stainless Steel Cleaner and Polish, 17 oz Aerosol, PK6 (49CT)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, White (56601)
- ODOBAN Spot and Stain Remover, 1 gal., PK4 (960062-G4)
- NOBLES Rotary Brush, 32 In. Machine (1220224)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain/Surface Cleaner, 32 oz, PK12 (PC-BLITZ)
- PROTOCHEM LABORATORIES Odorless Industrial Drain Opener, 32 oz, PK12 (PC-BLAST OUT)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 5 gal., Pail (PC-189BB-5)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., PK12 (PC-FLYZYME)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 30 gal., Drum (PC-B-GONE-G-30)
- DRANO Liquid Clog Remover, Drain Opener, 32oz., , PK 12 (SJN318593CT)
- Protochem Laboratories Septic & Drain Cleaners