Shop All Septic & Drain Cleaners
Protochem Laboratories
Inhibited Acid Urinal And Toilet Drain Line Opener, 5 gal., Pail
Mfr # PC-114BX-5
Zoro # G700684200
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 5 Gallon
- Cleaner Form Liquid
- Size 12 in x 14.5 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protochem Laboratories
- MFR # PC-114BX-5
- Zoro # G700684200
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 5 Gallon |
Size | 12 in x 14.5 in |
Details
Cleaner Form | Liquid |
Color | Green |
Description
Heavy duty acid based descaler, delimer, & rust remover for urinal and toilet drain lines. Formulated to dissolve years of uric salt build-ups. Biodegradable, safe on paint, non-corrosive.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA FOAM Sea Foam SS14 14 oz Spray Cleaner & Lube (SEASS14)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Yellow, Plastic, 8 in L Overall (3NB53)
- GOOD OLD VALUES Plastic Handheld Dustpan and Brush Set (41226C-A)
- THE BRUSH MAN 16” Street Broom, Stiff White Poly Fill, 6PK (ST7166)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 55 gal., Drum (PC-189BB-55)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 1 gal., PK4 (PC-DISSOLVE-G1)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- PROTOCHEM LABORATORIES Odorless Industrial Drain Opener, 32 oz, PK12 (PC-BLAST OUT)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain/Surface Cleaner, 32 oz, PK12 (PC-BLITZ)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., PK12 (PC-FLYZYME)
- KEENEY MFG Pequa Liquid Professional Strength Drain Cleaner 32 oz (P-10232)
- Protochem Laboratories Septic & Drain Cleaners