Shop All Septic & Drain Cleaners
Protochem Laboratories
Inhibited Acid Urinal And Toilet Drain Line Opener, 30 gal., Drum
Mfr # PC-114BX-30
Zoro # G100684091
product price: $270.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Cleaner Container Size 30 Gallon
- Cleaner Form Liquid
- Color Green
- Size 19 in x 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-114BX-30
- Zoro # G100684091
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 30 Gallon |
Size | 19 in x 28 in |
Details
Cleaner Form | Liquid |
Color | Green |
Description
Heavy duty acid based descaler, delimer, & rust remover for urinal and toilet drain lines. Formulated to dissolve years of uric salt build-ups. Biodegradable, safe on paint, non-corrosive.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Xtreme Orange Scent Pumice Hand Cleaner 15 oz (25616)
- ABCO PRODUCTS 54 Janitor Mop Stick (1201)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-542O-QC-DB)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 7 gal., Pail (PC-DISSOLVE-G7)
- PROTOCHEM LABORATORIES Odorless Industrial Drain Opener, 32 oz, PK12 (PC-BLAST OUT)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 5 gal., Pail (PC-189BB-5)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 30 gal., Drum (PC-B-GONE-G-30)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 1 gal., PK4 (PC-DISSOLVE-G1)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain And Surface Cleaner Elminates Uric Salt Build-Ups, 32 oz, EA1 (PC-BLITZ-1)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 1 gal. Bottle, Fresh Scent (8869)
- Protochem Laboratories Septic & Drain Cleaners