Shop All Septic & Drain Cleaners
Protochem Laboratories
Inhibited Acid Urinal And Toilet Drain Line Opener, 275 gal., Tote
Mfr # PC-114BX-TOTE
Zoro # G500684288
product price: $2,639.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$2,639.99
Free 30-Day Returns
Key Features
- Cleaner Container Size 275 Gallon
- Cleaner Form Liquid
- Size 46 in x 36 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-114BX-TOTE
- Zoro # G500684288
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 275 Gallon |
Size | 46 in x 36 in |
Details
Cleaner Form | Liquid |
Color | Green |
Description
Heavy duty acid based descaler, delimer, & rust remover for urinal and toilet drain lines. Formulated to dissolve years of uric salt build-ups. Biodegradable, safe on paint, non-corrosive.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Fabric 9-Pocket Cart Organizer, 19.75 x 1.5 x 28, Black (FG9T9000BLA)
- TENNANT Nylon Scrubbing Brush (222308)
- KANO 13 Oz. Floway Aerosol, Degreaser, Industrial Strength, Multipurpose, 4PK (AZFL132C4)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- PROTOCHEM LABORATORIES Inhibited Acid Urinal And Toilet Drain Line Opener, 1 gal., EA1 (PC-114BX-11)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 55 gal., Drum (PC-189BB-55)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 1 gal., PK4 (PC-189BB-1)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 7 gal., Pail (PC-DISSOLVE-G7)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 55 gal., Drum (PC-B-GONE-G-55)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 30 gal., Drum (PC-B-GONE-G-30)
- Protochem Laboratories Septic & Drain Cleaners