Shop All Septic & Drain Cleaners
Protochem Laboratories
Inhibited Acid Urinal And Toilet Drain Line Opener, 1 gal., PK4
Mfr # PC-114BX-1
Zoro # G900683706
product price: $65.85
/pk 4, $16.46/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 Gallon
- Cleaner Form Liquid
- Color Green
- Size 6 in x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protochem Laboratories
- MFR # PC-114BX-1
- Zoro # G900683706
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 Gallon |
Size | 6 in x 12 in |
Details
Cleaner Form | Liquid |
Color | Green |
Description
Heavy duty acid based descaler, delimer, & rust remover for urinal and toilet drain lines. Formulated to dissolve years of uric salt build-ups. Biodegradable, safe on paint, non-corrosive.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Industrial Degreaser, 2L Bottle (26L)
- PURELL ES8 Touch-Free Soap Dispenser 1200mL- White (7730-01)
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85200WH00)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 6in H, Blk, PR (13855)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., EA1 (PC-FLYZYME-1)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 5 gal., Pail (PC-189BB-5)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain And Disposal Cleaner And Odor Eliminator, 1 gal., EA1 (PC-189BB-1)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 1 gal., PK4 (PC-B-GONE-G-1)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 55 gal., Drum (PC-B-GONE-G-55)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 30 gal., Drum (PC-B-GONE-G-30)
- BLACK SWAN Zap+ Drain Pipe Opener qt. (09335)
- Protochem Laboratories Septic & Drain Cleaners