Shop All Hand Soap Dispenser Refills
Protochem Laboratories
Industrial Walnut Shell Grit Hand Cleaner, 13.52 oz., PK12
Mfr # PC-52DP
Zoro # G000684177
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13.53 fl oz
- Features Does Not Contain Petroleum Solvents That Dry And Crack Hands, Contains Six Distinct Skin Conditioners, Uses The Scrubbing Power Of Walnut Shells, Saves End Users 50-75% With Concentrated Formula
- Color Brown
- Material Thick Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protochem Laboratories
- MFR # PC-52DP
- Zoro # G000684177
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 13.53 fl oz |
Details
Features | Does Not Contain Petroleum Solvents That Dry And Crack Hands, Contains Six Distinct Skin Conditioners, Uses The Scrubbing Power Of Walnut Shells, Saves End Users 50-75% With Concentrated Formula |
Color | Brown |
Material | Thick Liquid |
Description
Heavy Duty Walnut Shell Hand Cleaner & Conditioner. Contains superior skin emollients and conditioners. Thick, concentrated formula reduces hand soap use up to 75%.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe Roll, Orange, Dispensing Poly Bag, Double Recreped (DRC), 200 Wipes, 13 in x 10 in, 2 PK (20041)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-CP)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Liquid Hand Soap 12.5 oz (11329)
- TORK Tork Multifold Hand Towel Natural H2, Universal, 100% Recycled Fibers, 16 x 250 Sheets, MK520A (MK520A)
- PROTOCHEM LABORATORIES Industrial Walnut Shell Grit Hand Cleaner, 13.52 oz., EA1 (PC-52DP-1)
- PROTOCHEM LABORATORIES Industrial Strength Walnut Shell Hand Soap, 120oz., 4PK (PC-52D)
- PROTOCHEM LABORATORIES Concentrated Liquid Hand Soap, 1 gal., EA1 (PC-54-1)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7250-04)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 2 PK (42818)
- EARTH FRIENDLY PRODUCTS Products Liquid Hand Soap - Free & Clean Scent - 1 gal Bottle - Clear (EOPPL966304)
- PROVON 42.3 fl oz (1250 mL) FMX-12 Foaming Antimicrobial Handwash 4 PK (GOJ518604CT)
- Protochem Laboratories Hand Soap Dispenser Refills